Beli table lifter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Bishamon Mobile Lift Table (Troli Scissor Lift Meja)Deskripsi:MobiLift BX BXB Series - Mobile Lift TablesLift Table MobiLift™ BX (Manual Lift) & BXB (Electric Lift) SeriesElectric-Hydraulic Mobile Scissor Lift TablesBishamon’s MobiLift™ scissor lift tables minimize lifting, reaching and stretching by allowing workers to easily move and position loads. These mobile lifting tables are designed with improved ergonomics, rugged construction, and high quality materials for excellent performance and reliability.MobiLift tables are available in a variety of capacities and raised heights, and can satisfy a wide range of applications. All models are made with heavy-duty materials and include captured scissor rollers for maximum stability. They feature high quality casters and wheels for excellent maneuverability, and a foot actuated caster brake. All MobiLift mobile lifter tables and mobile elevating tables are powder coated for an attractive durable finish.EASY MOBILITY - Premium Casters And Push Handle For Easy MobilityCAPACITY - Load Capacities From 330 To 1760 Lbs.PUMP OPERATION - Battery Push Button Or Manual Foot Pump OperationMODEL TYPES - Double Scissor And Stainless Steel Models AvailableMobiLift Highlights- Hand Lever Lowering ControlManual Operation- Convenient Foot Lever PumpManual Operation- Battery Compartment with ChargerBattery Operation- Push Button ControlBattery Operation- Removable, Pendant Push Button Control
- Hasegawa Aluminum Collapsible Work Bench Light Step DB 2.0 (Tangga Pijakan / Tangga Platform)atribut:
- Material: Main Part: Aluminium Alloy
- Specification: Assembly required
- Rung Surface Width (mm): 200mm (for items with 2 levels or more)
- KENTA Transfer Lift Table (Troli Scissor Lift Meja)Deskripsi:More easier for loadding and unloading operations by means of ball transfer unit.Electric:800W DC power pack made.
- monotaro Lift Table (Troli Scissor Lift Meja)Deskripsi:Produk ini juga sering disebut dengan Table Liftatribut:
- Wheel: Front wheel: fixed caster Rear wheel: swivel caster
- Superform Standard Hydraulic Lift Table MLT Series (Troli Scissor Lift Meja)Deskripsi:- Full welded steel construction.-Ergonomically designed lifter / transport features handy hydraulic foot pump to elevate formed edge platform, reducing strain and fatigue.-Used for lifting, transporting, positioning, assembling and stacking.-Easy to operate brakes keeps unit stationary while loading and unloading.
- Endolift Scissors Lift Table (Troli Lift Meja)Deskripsi:WP SERIES - SCISSOR LIFT TABLEScissor lift table provide an ergonomic solution to lifting, positioning, and transporting heavy loads
- KENTA Double Scissor Lift Table (Lift Meja)Deskripsi:Heavy duty design.Meet EN1570 norm andANSI/ASME safety standard.High quality power unit made.atribut:
- Power Pack (V/Hz): 380/50
- TRUSCO Table Lift (Scissor Lift Meja)Deskripsi:By adopting vector control, the operating has become smoother.Made the lowest place lower.Ball screw type dry cylinder with high conduction efficiency is adopted.There is no inertia at the time of ascending/descending stop, realizing smooth lifting and stopping.Maintenance free by staple fiber grease lubrication.atribut:
- Equal Load (kg): 1000
- Table Dimension (mm) W x L: 650 x 1050
- Table Height (mm): 155 to 735
- Motor Output (kW): 0.4
- Lifting method: Electric ball screw type
- Maximum Usage Frequency (times/hour): 15
- Power Cord Length (m): 3
- Power Supply: Single-phase 100V
- Stroke (mm): 580
- TRUSCO Hand Lifter For Moving Molds (Troli Scissor Lift Meja)Deskripsi:Lifting method: Foot-operated hydraulic type (spindle oil: ISO-VG22 used)atribut:
- Roller Diameter (mm): 38.1
- Equal Load (kg): 230
- Table Dimensions (mm): 500x800
- Table Height (mm): 330-870
- Number of steps (times): 36
- Wheel Diameter (mm): 100
- Stroke (mm): 540
- Wheel Material: Rubber
- Superform Roller Conveyor Hydraulic Lift Tables MLT-R Series (Troli Meja Konveyor)Deskripsi:Quick loading and unloading is possible with this specially designed lift table.atribut:
- Dimension of Table (mm): 815x500
- Castor Wheel (Ø mm): 125x40
- Foot Pedal Cycles to Max. Height (mm): 27
- Diameter of the Rollers (mm): 50
- Height of Handle from the Ground (mm): 990
- Maximum Lifting Height (mm): 880
- Minimum Height (mm): 285
- Quantity of Rollers: 8
- Space Between the Rollers (mm): 105
- Type: Roller Conveyor Hydraulic Lift Table
- SHIGEMITSU Scissor Lift Table Type (Lift Meja)atribut:
- Load Capacity (kg): 1500
- Platform Size (mm): 1600x1200
- Base Size (mm): 1335x947
- Lifting Time (s): 30-40
- Maximum Platform Height (mm): 870
- Minimum Platform Height (mm): 105
- Superform Double Scissor Hydraulic Lift Table MLTD Series (Troli Lift Meja Hidrolik)Deskripsi:Superior cable type lowering as standard.
- KENTA Electric Lifting and Moving Lift Table (Troli Scissor Lift Meja)Deskripsi:Great design of electric Liftric movingEasy to move,even under load.The ideal Lifting table for frequently changing work sites and operating conditons.Strong battery and powerful hydraulic pump.Lift and lower at the touch of a button.Very stable.Brake is releasedVia drawbar handle.Fully compliant with EN1570.atribut:
- Dimensions w (mm): 610
- Dimensions l2 (mm): 1380
- Dimension H4 (mm): 1165
- Dimension L (mm): 1020
- Dimension W1 (mm): 667
- TRUSCO Hand Lifter (Troli Scissor Lift Meja)Deskripsi:Elevation of luggage can be done easily.Standard type that can be used for a wide range of use.Equipped with a oil type fast forward device that automatically switches the rising pitch according to the weight of the luggage package.atribut:
- Fast Forward Device: None
Daftar Harga table lifter Terbaru October 2026
| Bishamon Mobile Lift Table (Troli Scissor Lift Meja) | Rp9.899.900 |
| Superform Electric Lift Table Platform (Scissor Lift Meja) | Rp36.999.900 |
| KRISBOW Hydraulic Scissor Lift (Troli Lift Meja Hidrolik) | Rp6.399.900 |
| Hasegawa Aluminum Collapsible Work Bench Light Step DB 2.0 (Tangga Pijakan / Tangga Platform) | Rp3.799.900 |
| TRUSCO Hand Lifter Table (Troli Meja Manual) | Rp11.999.900 |
| KENTA Transfer Lift Table (Troli Scissor Lift Meja) | Rp22.999.900 |
| OIC Lift Table (Troli Scissor Lift Meja) | Rp7.499.900 |
| monotaro Lift Table (Troli Scissor Lift Meja) | Rp6.599.900 |
| Superform Standard Hydraulic Lift Table MLT Series (Troli Scissor Lift Meja) | Rp4.499.900 |
| KESTONE Lift Table (Troli Scissor Lift Meja) | Rp8.699.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/0oP111700024-1.jpg)
/fpP108182565-1.jpg)
/jcP103951696-4.jpg)
/4nP102023167-2.jpg)
/ihP105409665-1.jpg)
/6tP106028245-1.jpg)
/P101003807-1.jpg)
/pjP103179919-6.jpg)
/omP106827886-1.jpg)
/c2P109131434-2.jpg)
/0qP106827026-2.jpg)
/rnP105988995-1.jpg)
/ihP104716665-1.jpg)
/70P105450252-1.jpg)
/qbP106827947-1.jpg)
/rnP111392995-1.jpg)
/p1P106827901-1.jpg)
/24P106402076-1.jpg)
/0fP105990015-1.jpg)
/fjP104716559-5.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)